Blue Spruce Garland Pack of 6 Length 1800 mm

Order Code: ZT4132041S

£149.99 Inc VAT (20%)


Description

Blue spruce garland, pack of 6, length 1800 mm. Colour of leaves = green. Length = 1800 mm. Artificial blue spruce garland, many decoration options and perfect as Christmas decoration. Suitable for hanging and for decorating tables. Does not shed needles, reusable, easy to clean. This finely crafted blue spruce garland comes to you in a set of 6, and is almost impossible to distinguish from its natural counterpart due to its many details and high quality. The needles come in different shades of green, and numerous small twigs (120 spruce tips per garland) round off its appearance. The practical length makes this garland particularly suitable for hanging up, or for decorating a table, several garlands can also be strung up together. It is also perfect for decorating a doctor's practice or office for Christmas, and is a practical alternative to fresh fir branches.

See full description
Specifications for Blue Spruce Garland Pack of 6 Length 1800 mm
  • Colour of Leaves
    Green
  • Length
    1800mm
  • Product Type
    Garlnd
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome