Branch with Lichen Pack of 4 Overall Height 610 mm

Order Code: ZT4131857S

£82.99 Inc VAT (20%)


Description

Branch with lichen, pack of 4, overall height 610 mm. Product type = artificial christmas plants. Overall height = 610 mm. Artificial branch with lichens, high quality workmanship and barely distinguishable from the real thing. Easy to decorate in pots. Easy to clean and reusable. The decorative branch comes in a set of 4 and is covered with lichen - it makes the perfect complement to your interior decoration. The high quality and true to life appearance, as well as the many potential uses, make this decorative branch a long lasting favourite among your annual winter decorations. Arrange several branches on their own in a floor vase or hang the decorative branch up - with additional accessories - above your reception desk. Because they come in a set of 4, there are many decoration options to choose from.

See full description
Specifications for Branch with Lichen Pack of 4 Overall Height 610 mm
  • Overall Height
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome