Cedar Garland with Cones Pack of 4 Length 1800 mm

Order Code: ZT4132020S

£69.99 Inc VAT (20%)


Description

Cedar garland with cones, pack of 4, length 1800 mm. Colour of leaves = green. Model = with frosted finish. Length = 1800 mm. Decorative cedar garland with cones, perfect as a Christmas decoration. Suitable for hanging and for decorating tables. Does not shed needles, reusable, easy to clean. This finely crafted garland made of cedar branches and cones is almost impossible to distinguish from its natural counterpart due to its many details and high quality. It looks like the real thing. The frosted finish rounds off the look. The practical length makes this garland particularly suitable for hanging up, or for decorating a table. It is also ideal for Christmas decorations in doctor's practices or offices, and makes a striking alternative to conventional fir garlands. Several garlands can also be strung up together - arrange the 4 garlands on their own, or decorate them with natural materials and Christmas baubles.

See full description
Specifications for Cedar Garland with Cones Pack of 4 Length 1800 mm
  • Length
    1800mm
  • Colour of Leaves
    Green
  • Product Type
    Cedar Garlnd
  • Pack Quantity
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome