Chinese Silver Grass, In A Moss Ball With Roots, Pack Of 3, Height Approx. 350mm

Order Code: ZT2703313S

£102.99 Inc VAT (20%)


Description

Chinese silver grass, in a moss ball with roots, pack of 3, height approx. 350 mm. Supplied = assembled. Product type = grasses/ferns/cacti. Overall height = 350 mm. Container height = 90 mm. Container diameter = 100 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Durable, easy to care for. Highly versatile. A trendy eyecatcher Unassuming and elegant, grass bushes have become today's must-have for any stylish interior design. This set of 3 Chinese silver grass bushes will become a real attention-getter in your business premises. The high quality and true to nature appeal, along with their suitability for different uses, will make these grass bushes your favourites for years to come. An ensemble comprised of several bushes makes a particularly attractive impression. The plants come in moss balls with roots.

See full description
Specifications for Chinese Silver Grass, In A Moss Ball With Roots, Pack Of 3, Height Approx. 350mm
  • Pack Quantity
    3
  • Product Type
    Grasses/Ferns/Cacti
  • Supplied
    Assembled
  • Overall Height
    350mm
  • Container Height
    90mm
  • Colour of Leaves
    Green
  • Container Diameter
    100mm