Christmas Inflatable Snowman with Street Lamp Lighted for Home Indoor Outdoor

Order Code: ZT3347535S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%


Description

2. 4M CHRISTMAS DESIGN: Smiling snowman holding onto a 'North Pole' lamp post. It's fun and happy, creates a season-ready atmosphere in the home and outdoors children and adults will equally love. FIVE INNER LED LIGHTS: Glows from the inside - perfect for night times. Creates a cute and colourful atmosphere for even more fun and excitement. WEATHER-RESISTANT SHELL: Made from durable polyester, inflatable is made to be repeatedly used. IP44 rated, safety against light/mild water - suitable for both indoor and outdoor use. INSTANTLY INFLATES: Simply plug into mains and wait. Deflates just as quickly and easily, too. ACCESSORIES INCLUDED: 6 x ground stakes, 2 x guy ropes and 2 x sandbags. DIMENSIONS: 240H x 164W x 103Dcm.

See full description
Specifications for Christmas Inflatable Snowman with Street Lamp Lighted for Home Indoor Outdoor
  • Material
    Durable polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome