Christmas Roses Pack of 6 Overall Height 350 mm

Order Code: ZT4131439S

£63.99 Inc VAT (20%)


Description

Christmas roses, pack of 6, overall height 350 mm. Product type = artificial christmas plants. Overall height = 350 mm. Colour of flowers = white. Colour of leaves = green. High quality workmanship and almost impossible to distinguish from the real plant. Easy to decorate in pots. Easy to clean and reusable. The Christmas rose is one decoration you won't want to go without during Advent and at Christmas. This artificial Christmas rose bush, with its white flowers and buds and dark green foliage, looks like the real thing. It is highly versatile as a decorative item. It allows you to lend your office or practice a wintertime flair with ease. You can also easily place the set of six bushes in an opulent arrangement. Combine the artificial Christmas roses with fir and berry branches in a silver bowl and create a decorative highlight in the reception area or conference room.

See full description
Specifications for Christmas Roses Pack of 6 Overall Height 350 mm
  • Pack Quantity
    6
  • Overall Height
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome