Croton, Green Yellow, Pack Of 3, Height 350mm, In A Plastic Pot

Order Code: ZT2699519S

£69.99 Inc VAT (20%)


Description

Croton, green yellow, pack of 3, height 350 mm, in a plastic pot. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 350 mm. Container = plastic pot. Container colour = black. Container height = 85 mm. Container diameter = 95 mm. Colour of leaves = green-yellow. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. A croton evergreen plant makes for an evergreen eyecatcher This set of 3 leafy plants will bring you years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this attention-getter a long lasting decorative favourite in your premises - whether in your reception area, or in the conference room or your office. The plants come in a pot made of plastic, to which you can add cover pots that best suit your interior design.

See full description
Specifications for Croton, Green Yellow, Pack Of 3, Height 350mm, In A Plastic Pot
  • Pack Quantity
    3
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    350mm
  • Container Height
    85mm
  • Container
    Plastic Pot
  • Container Diameter
    95mm
  • Container Colour
    Black
  • Colour of Leaves
    Green-Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome