Cyclamen, In A Plastic Pot, Pack Of 3, Fuchsia, Height 300mm

Order Code: ZT2698903S

£79.99 Inc VAT (20%)


Description

Cyclamen, in a plastic pot, pack of 3, fuchsia, height 300 mm. Supplied = assembled. Product type = flowering plants. Overall height = 300 mm. Container = plastic pot. Container colour = black. Container height = 85 mm. Container diameter = 100 mm. Colour of flowers = fuchsia. Colour of leaves = green. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. Cyclamens - a stylish eyecatcher that comes as an ensemble of three plants. These replica cyclamens feature plenty of flowers and details lovingly modelled on nature, making a second glance necessary to distinguish them from the original. These popular and easy to care for plants come in a pot made of high quality plastic and will draw admiring glances when placed in cover pots that suit your interior design. Whether on your window sill or in the reception area - the set of 3 plants will create a colourful atmosphere in your premises.

See full description
Specifications for Cyclamen, In A Plastic Pot, Pack Of 3, Fuchsia, Height 300mm
  • Pack Quantity
    3
  • Product Type
    Flowering Plants
  • Supplied
    Assembled
  • Overall Height
    300mm
  • Container Height
    85mm
  • Container
    Plastic Pot
  • Container Diameter
    100mm
  • Container Colour
    Black
  • Colour of Leaves
    Green
  • Colour of Flowers
    Fuchsia

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome