Decorative Insert, For ROVIO IV, Capacity 25 L

Order Code: ZT2704727S

£109.99 Inc VAT (20%)


Description

Decorative insert, for ROVIO IV, capacity 25 l. Supplied = assembled. Material = PE. Capacity = 25 l. Colour = translucent. Product type = accessories for planter boxes. For versatile use, e.g. as an ice bucket insert. Decorative insert with a perfect fit , made of polyethylene (PE) For plants or other uses, e.g. as ice bucket insert. Translucent, can be backlit.

See full description
Specifications for Decorative Insert, For ROVIO IV, Capacity 25 L
  • Capacity
    25L
  • Colour
    Translucent
  • Supplied
    Assembled
  • Material
    PE
  • Product Type
    Accessories for Planter Boxes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome