Epipremnum Mini Hanging Leaves, Pack Of 6, Length Approx. 800mm, Green

Order Code: ZT2703419S

£109.99 Inc VAT (20%)


Description

Epipremnum mini hanging leaves, pack of 6, length approx. 800 mm, green. Supplied = assembled. Product type = succulents/table decorations/hanging baskets. Overall height = 800 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Durable, easy to care for. Highly versatile. A trendy eyecatcher These timelessly attractive mini hanging leaves in a set of six will bring you years of delight. The high quality and true to nature appeal, along with their suitability for different uses, make these replica mini hanging leaves a long lasting decorative favourite in your premises - whether in your reception area, workroom or as a window decoration.

See full description
Specifications for Epipremnum Mini Hanging Leaves, Pack Of 6, Length Approx. 800mm, Green
  • Pack Quantity
    6
  • Supplied
    Assembled
  • Overall Height
    800mm
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome