Eucalyptus and for Bunch with Cones Pack of 6 Overall Height 290 mm

Order Code: ZT4131731S

£99.99 Inc VAT (20%)


Description

Eucalyptus and fir bunch with cones, pack of 6, overall height 290 mm. Product type = artificial christmas plants. Overall height = 290 mm. Colour of leaves = green. High quality workmanship and almost impossible to distinguish from the real plant. Easy to decorate in pots. Easy to clean and reusable. It is impossible to imagine modern interiors without eucalyptus. As an artificial plant, eucalyptus is also right on trend. The set of 6 bunches of artificial eucalyptus and conifer branches with cones give you any number of options for use as decoration. You can arrange the bunches of branches in a vase, place them on top of an elongated bowl, or include them in an opulent arrangement.

See full description
Specifications for Eucalyptus and for Bunch with Cones Pack of 6 Overall Height 290 mm
  • Colour of Leaves
    Green
  • Overall Height
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome