Eucalyptus Garland, Length 1800mm, Pack Of 2, Green

Order Code: ZT2702879S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

Eucalyptus garland, length 1800 mm, pack of 2, green. Supplied = assembled. Product type = succulents/table decorations/hanging baskets. Overall height = 1800 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Durable, easy to care for. Highly versatile. A eucalyptus garland makes for a trendy eyecatcher This replica plant in a set of 2 will bring you years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this attention-getter a long lasting decorative favourite in your premises - whether placed on your desk, on your reception counter, or as a window decoration. You get 2 eucalyptus garlands in a set.

See full description
Specifications for Eucalyptus Garland, Length 1800mm, Pack Of 2, Green
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Overall Height
    1800mm
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome