Flexible Partition System, Wall Thickness 82mm, Glass Wall Section, HxW 1085 X 600mm

Order Code: ZT2714723S

£699.99 Inc VAT (20%)


Description

Flexible partition system, wall thickness 82 mm, glass wall section, HxW 1085 x 600 mm. Supplied = flat pack. Railing height = 1050 mm. Max. wall height = 10000 mm. Panel thickness = 82 mm. Section type = glass wall. Section glazing = double glazing, float glass, 5 mm. Section height = 1085 mm. Section width = 600 mm. Noise insulation = 36 dB (A) Wall thickness 82 mm. Sound insulation up to 43 dB. Can be assembled and disassembled as often as needed. Can be set up as an office, noise protection cabin or partition. Sound insulation values Solid wall with mineral wool approx. 43 dB Glass section approx. 36 dB Sound insulation values are laboratory values - the more glass walls used, the lower the sound insulation value. Colour selection For walls, window frames, door frames and cover profiles there are two standard colours to choose from: - Light grey RAL 7035 - Pure white RAL 9010 Please specify the desired colour when ordering. Aluminium frame, 82 mm thick, powder coated, with PVC holding profiles. Double glazing, 2 x 5 mm float glass. Additional RAL colours available on request.

See full description
Specifications for Flexible Partition System, Wall Thickness 82mm, Glass Wall Section, HxW 1085 X 600mm
  • Colour
    Light Grey
  • Supplied
    Flat Pack
  • Noise Insulation
    36dBA
  • Overall Height
    1085mm
  • Section Type
    Glass Wall
  • Railing Height
    1050mm
  • Section Width
    600mm
  • Wall Height
    10000mm
  • Panel Thickness
    82mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome