Flexible Partition System - Wall Thickness 82mm

Order Code: ZT2714778S

£229.99 Inc VAT (20%)


Description

Flexible partition system, wall thickness 82 mm, solid wall section, with mineral wool, price per m². Supplied = flat pack. Railing height = 1050 mm. Max. wall height = 10000 mm. Panel thickness = 82 mm. Section type = solid wall. Section glazing = without glass. Noise insulation = 43 dB (A) Wall thickness 82 mm. Sound insulation up to 43 dB. Can be assembled and disassembled as often as needed. Can be set up as an office, noise protection cabin or partition. Sound insulation values Solid wall with mineral wool approx. 43 dB Glass section approx. 36 dB Sound insulation values are laboratory values - the more glass walls used, the lower the sound insulation value. Colour selection For walls, window frames, door frames and cover profiles there are two standard colours to choose from: - Light grey RAL 7035 - Pure white RAL 9010 Please specify the desired colour when ordering. Made of zinc plated frame, 50 mm thick. Wood material panels V 20/E1, melamine coated on both sides, 16 mm thick. Acoustic filling made of 40 mm thick mineral fibre insulation panels. Cover profiles made of aluminium and PVC track profiles, floor connection through base rail. Additional RAL colours available on request.

See full description
Specifications for Flexible Partition System - Wall Thickness 82mm
  • Colour
    Light Grey
  • Supplied
    Flat Pack
  • Noise Insulation
    43dBA
  • Section Glazing
    Without Glass
  • Railing Height
    1050mm
  • Wall Height
    10000mm
  • Panel Thickness
    82mm
  • Section Type
    Solid Wall