Flocked Tree Arch - 2.4mx 2.2m

Order Code: ZT4959288S

£119.99 Inc VAT (20%)


Description

Flocked Tree Arch - 2.4mx 2.2m 329656

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Flocked Tree Arch - 2.4mx 2.2m
  • Height
    2.4m
  • Product Type
    Flocked Tree Arch
  • Width
    2.2m
  • Size
    2.4m x 2.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome