Golden Cane Palm, In A Plastic Pot, Black, Height 1400mm, With Earth

Order Code: ZT2698391S

£309.99 Inc VAT (20%)


Description

Golden cane palm, in a plastic pot, black, height 1400 mm, with earth. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 1400 mm. Container = plastic pot. Container colour = black. Container height = 140 mm. Container diameter = 180 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. Golden cane palms never fail to fascinate This particularly attractive replica palm, which has been crafted with many details, is made of high quality plastic, and captivates with its timeless elegance. Lovingly modelled on its natural counterpart and featuring high quality workmanship, this eyecatching evergreen plant will be a highlight of your interior design. Long lasting, easy to care for and suitable for different uses, it will never fail to be a source of delight - whether in your reception area, office or conference room.

See full description
Specifications for Golden Cane Palm, In A Plastic Pot, Black, Height 1400mm, With Earth
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    1400mm
  • Container Colour
    Black
  • Colour of Leaves
    Green
  • Container
    Plastic Pot
  • Container Height
    140mm
  • Container Diameter
    180mm