Hanging Olive Leaves, Pack Of 3, With 10 Olives, Length 850mm, Green

Order Code: ZT2693631S

£119.99 Inc VAT (20%)


Description

Hanging olive leaves, pack of 3, with 10 olives, length 850 mm, green. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 850 mm. Container = -. Colour of leaves = green. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. Nature at its most restrained and elegant Without being ostentatious, this set of 3 timelessly attractive trailing olive leaves make a statement about your good taste. Lovingly modelled on nature, made of plastic - they are guaranteed to be an elegant highlight of your interior design. Flexible, easy to care for, and suitable for many different uses as a long-lasting and lush eyecatcher.

See full description
Specifications for Hanging Olive Leaves, Pack Of 3, With 10 Olives, Length 850mm, Green
  • Pack Quantity
    3
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    850mm
  • Colour of Leaves
    Green