Imperial Green Pine Christmas Tree 240cm

Order Code: ZT4971197S

£149.99 Inc VAT (20%)

Currently unavailable

Description

Kaemingk Imperial Green Pine Christmas Tree 240cm Height - 120cm Diameter - 81cm Metal Foot Diameter - 35cm 220 Tips 100% PVC Green 2-part hinged design

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Imperial Green Pine Christmas Tree 240cm
  • Diameter
    120cm
  • Height
    240cm
  • Product Type
    Christmas Tree
  • Foot Diameter
    35cm
  • Material
    100% PVC
  • Colour
    Green