Imperial Pine Garland Green 270cm x 20cm

Order Code: ZT4963124S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%

Currently unavailable

Description

Kaemingk Imperial Pine Garland Green 270cm x 20cm 471840

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Imperial Pine Garland Green 270cm x 20cm
  • Width
    20cm
  • Length
    270cm
  • Colour
    Green
  • Size
    270cm x 20cm
  • Material
    Pine
  • Product Type
    Garlnd