Larch Vine Frosted Pack of 4 Length 1250 mm

Order Code: ZT4131453S

£82.99 Inc VAT (20%)


Description

Larch vine, frosted, pack of 4, length 1250 mm. Colour of leaves = green. Model = iced finish. Length = 1250 mm. Artificial garland made of larch with small cones, suitable for indoor decoration. Can be decorated in different ways, and perfect as a Christmas decoration. Easy to care for, does not shed needles and is hardwearing. Artificial larch garlands are an attractive alternative to fir garlands. The elegant and airy appearance of the larch branches, which are also adorned with cones, make this decorative garland a real eyecatcher. The frosted finish lends a wintertime atmosphere to your business premises. Because they come in a set of 2, you can also combine the individual garlands to make a longer garland. Decorate staircases or reception areas with this larch garland, for example.

See full description
Specifications for Larch Vine Frosted Pack of 4 Length 1250 mm
  • Pack Quantity
    4
  • Colour of Leaves
    Green
  • Length
    1250mm
  • Product Type
    Artificial Garlnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome