Lemon Thyme, Pack Of 3, In A Plastic Pot, Height Approx. 240mm

Order Code: ZT2699280S

£79.99 Inc VAT (20%)


Description

Lemon thyme, pack of 3, in a plastic pot, height approx. 240 mm. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 240 mm. Container = plastic pot. Container colour = black. Container height = 80 mm. Container diameter = 90 mm. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. A decorative herb bush makes for a long lasting eyecatcher These lemon thyme bushes in a pot will bring you years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make these attention-getters in a pot a long lasting decorative favourite in your premises - whether placed in the window, in your reception area, or as a table decoration. The plants come in a pot made of plastic, to which you can add cover pots that best suit your interior design. Comes in a set of 3.

See full description
Specifications for Lemon Thyme, Pack Of 3, In A Plastic Pot, Height Approx. 240mm
  • Pack Quantity
    3
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    240mm
  • Container
    Plastic Pot
  • Container Diameter
    90mm
  • Container Colour
    Black
  • Container Height
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome