Maranta Pack of 2 Height 450 mm In A Plastic Pot with Earth

Order Code: ZT3380022S

£79.99 Inc VAT (20%)


Description

Maranta pack of 2 height 450 mm in a plastic pot with earth. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 450 mm. Container = plastic pot. Container colour = black. Container height = 115 mm. Container diameter = 120 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long lasting easy to clean. Highly versatile. A maranta plant makes for an evergreen eyecatcher! This set of 2 green plants will bring you years of delight. The high quality and true to nature appeal along with its suitability for different uses make this attention-getter a long lasting decorative favourite in your premises - whether in your reception area or in the conference room or your office. The plants come in a pot made of plastic to which you can add cover pots that best suit your interior design.

See full description
Specifications for Maranta Pack of 2 Height 450 mm In A Plastic Pot with Earth
  • Product Type
    Palms/Ornamental Plants
  • Colour of Leaves
    Green
  • Height
    450mm
  • Container Diameter
    120mm
  • Container Colour
    Black
  • Container Height
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome