Ornamental Hemp Branch, Pack Of 3, Green, Length Approx. 1500mm

Order Code: ZT2703754S

£139.99 Inc VAT (20%)


Description

Ornamental hemp branch, pack of 3, green, length approx. 1500 mm. Supplied = assembled. Product type = succulents/table decorations/hanging baskets. Overall height = 1500 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Durable, easy to care for. Highly versatile. A great decorative idea: Ornamental hemp branches in a set of 3. Their appearance, which is rich in detail and lovingly modelled on their natural counterpart, means a second glance is needed to distinguish these replica plants from the original. In a floor vase or as part of an arrangement, these evergreen branches will be a timeless highlight of your interior design. Whether in your workroom or in the reception area - these trendy favourites are suitable for different uses and will delight you.

See full description
Specifications for Ornamental Hemp Branch, Pack Of 3, Green, Length Approx. 1500mm
  • Pack Quantity
    3
  • Supplied
    Assembled
  • Overall Height
    1500mm
  • Colour of Leaves
    Green