Phalaenopsis, Real Touch, Height 330mm, Pack Of 6, Ceramic Pot, Orchid

Order Code: ZT2702945S

£159.99 Inc VAT (20%)


Description

Phalaenopsis, real touch, height 330 mm, pack of 6, ceramic pot, orchid. Supplied = assembled. Product type = flowering plants. Overall height = 330 mm. Container = ceramic pot. Container colour = white. Colour of flowers = orchid. Colour of leaves = green. Feature = real touch. Ideally suited for decorating your business premises. Durable, easy to care for. Highly versatile. Phalaenopsis makes for a trendy eyecatcher This replica plant will bring you years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this attention-getter in its ceramic pot a long lasting decorative favourite in your premises - whether placed on your desk, on your reception counter, or as a window decoration. You get 6 phalaenopsis in a set.

See full description
Specifications for Phalaenopsis, Real Touch, Height 330mm, Pack Of 6, Ceramic Pot, Orchid
  • Pack Quantity
    6
  • Product Type
    Flowering Plants
  • Supplied
    Assembled
  • Overall Height
    330mm
  • Container Colour
    White
  • Colour of Flowers
    Orchid
  • Features
    Real Touch
  • Container
    Ceramic Pot
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome