Phalaenopsis, Real Touch, In A Ceramic Vase, Pack Of 2, White

Order Code: ZT2698786S

£82.99 Inc VAT (20%)

Currently unavailable

Description

Phalaenopsis, real touch, in a ceramic vase, pack of 2, white. Supplied = assembled. Product type = flowering plants. Overall height = 350 mm. Container = ceramic vase. Container colour = white. Container height = 125 mm. Container length = 40 mm. Container width = 130 mm. Colour of flowers = white. Colour of leaves = green. Feature = real touch. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. This set of 2 orchids makes a stylish and decorative impression. This replica phalaenopsis catches the eye with plenty of flowers and finely crafted details - lovingly modelled on nature, making a second glance necessary to distinguish it from the original. This easy to care for phalaenopsis comes in an individual ceramic vase and will draw admiring glances and make a stylish statement in your interior design. Whether on your desk or in the reception area - the elegant flowers will add a trendy touch to your premises.

See full description
Specifications for Phalaenopsis, Real Touch, In A Ceramic Vase, Pack Of 2, White
  • Pack Quantity
    2
  • Product Type
    Flowering Plants
  • Supplied
    Assembled
  • Container Length
    40mm
  • Colour of Flowers
    White
  • Colour of Leaves
    Green
  • Overall Height
    350mm
  • Container
    Ceramic Vase
  • Container Width
    130mm
  • Container Colour
    White
  • Features
    Real Touch
  • Container Height
    125mm