Pine Branch Pack of 4 Height 850 mm

Order Code: ZT4131757S

£82.99 Inc VAT (20%)


Description

Pine branch, pack of 4, height 850 mm. Product type = artificial christmas plants. Overall height = 850 mm. Colour of leaves = green. High quality workmanship and almost impossible to distinguish from the real plant. Easy to decorate in pots. Easy to clean and reusable. Conifer branches are one decoration you won't want to go without during Advent and at Christmas. These extraordinarily beautiful pine branches look like the real thing and come in a set of 4. They are suitable for many different decorative purposes. You can lend a wintertime flair to your office or practice with ease. Because they come with 4 branches, you can also easily use several of them to create an opulent arrangement. Combine the pine branches with artificial amaryllises and berry branches, or simply decorate the branches with baubles in a suitable vase, and create a highlight for the reception area or conference room.

See full description
Specifications for Pine Branch Pack of 4 Height 850 mm
  • Height
    850mm
  • Pack Quantity
    4
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome