Pine Garland Snow Covered Green Pack of 4 Length 1800 mm

Order Code: ZT4131414S

£79.99 Inc VAT (20%)


Description

Pine garland, snow covered, green, pack of 4, length 1800 mm. Colour of leaves = green. Model = with artificial snow. Length = 1800 mm. Artificial garland pine with decorative snow, suitable for indoor decoration. Can be decorated in different ways, and perfect as a Christmas decoration. Easy to care for, does not shed needles and is hardwearing. Artificial pine garlands are an attractive alternative to fir garlands. The elegant and airy appearance of the garlands make this decorative feature a real eyecatcher. The snow covered finish lends a wintertime atmosphere to your business premises. Because they come in a set of 4, you can also combine the individual garlands to make a longer garland. Decorate staircases or reception areas with these pine garlands, for example.

See full description
Specifications for Pine Garland Snow Covered Green Pack of 4 Length 1800 mm
  • Length
    1800mm
  • Product Type
    Pine Garlnd
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome