Plant Container, External Width 640mm, With Flat Head

Order Code: ZT2694192S

£1,799.99 Inc VAT (20%)


Description

Plant container, external width 640 mm, with flat head. Supplied = assembled. Width = 640 mm. Application = outdoor. Colour = hot dip galvanised, DB 703 iron mica/textured finish. Height = 600 mm. Container material = steel. Depth = 500 mm. Fittings = with flat head. Product type = planter boxes. Ideal for public spaces. Weather resistant. Hot dip galvanised and powder coated. Plant container to make the streetscape or industrial premises more attractive. This planter is a real eyecatcher in front of buildings, on car parks or on footpaths. Hot dip galvanised and coated in DB 703. Vertical round tubes, 60 mm, tubular steel 30 x 30 mm horizontal with steel plates at the side and base plate hot dip galvanised and coated in DB 703. Height with flat head 600 mm. Height with ball head 680 mm.

See full description
Specifications for Plant Container, External Width 640mm, With Flat Head
  • Product Type
    Planter Boxes
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Depth
    500mm
  • Width
    640mm
  • Height
    600mm
  • Applications
    Outdoor
  • Fittings
    With Flat Head
  • Container Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome