Plant Container, ROVIO III, HxWxD 1100 X 600 X 600mm, Clay

Order Code: ZT2704072S

£899.99 Inc VAT (20%)


Description

Plant container, ROVIO III, HxWxD 1100 x 600 x 600 mm, clay. Supplied = assembled. Width = 600 mm. Application = outdoor, inside. Colour = clay. Capacity = 80 l. Height = 1100 mm. Container material = PE. Depth = 600 mm. Product type = planter boxes. Can be used indoors and outdoors, with internal drainage. Double walled design protects plants from heat and cold. Temperature and weather resistant, UV resistant and impact resistant. Attractive eyecatcher. The round model from the plant pot family from DEGARDO makes an impression with its clear and stylish shape. The XL pots ROVIO from DEGARDO impressively prove that round plant pots are anything but unspectacular. The harmonious shape of the ROVIO with a subtle curve in its silhouette cuts a fine figure in many indoor and outdoor designs. All products are made of 100% coloured polyethylene with a glossy surface. Extensive accessories available.

See full description
Specifications for Plant Container, ROVIO III, HxWxD 1100 X 600 X 600mm, Clay
  • Colour
    Clay
  • Capacity
    80L
  • Product Type
    Planter Boxes
  • Supplied
    Assembled
  • Height
    1100mm
  • Width
    600mm
  • Depth
    600mm
  • Applications
    Indoor and Outdoor Use
  • Container Material
    PE