Plant Container, STORUS III, HxWxD 390 X 1140 X 730mm, Charcoal Granite

Order Code: ZT2704297S

£499.99 Inc VAT (20%)


Description

Plant container, STORUS III, HxWxD 390 x 1140 x 730 mm, charcoal granite. Supplied = assembled. Width = 1140 mm. Application = outdoor, inside. Colour = charcoal granite. Height = 390 mm. Container material = PE. Depth = 730 mm. Product type = planter boxes. Can be used indoors and outdoors, with drainage provided on the inside. Double walled design protects plants from heat and cold. Temperature and weather resistant, UV resistant and impact resistant. Attractive eyecatcher. STORUS is a green oasis for your senses, and gives large rooms structure. STORUS exhibits a design language that distinguishes itself from standard, round and angular square plant containers otherwise found on the market. In terms of function STORUS blends garden sculpture, plant container and an item of seating It is made of polyethylene by using rotational moulding, and is UV, impact and weather resistant A wide range of accessories can be found below.

See full description
Specifications for Plant Container, STORUS III, HxWxD 390 X 1140 X 730mm, Charcoal Granite
  • Colour
    Charcoal Granite
  • Product Type
    Planter Boxes
  • Supplied
    Assembled
  • Width
    1140mm
  • Depth
    730mm
  • Height
    390mm
  • Container Material
    PE
  • Applications
    Indoor and Outdoor Use