Plant Container, STORUS VI, HxWxD 300 X 825 X 520mm, Charcoal Granite

Order Code: ZT2704507S

£204.99 Inc VAT (20%)


Description

Plant container, STORUS VI, HxWxD 300 x 825 x 520 mm, charcoal granite. Supplied = assembled. Width = 825 mm. Application = outdoor, inside. Colour = charcoal granite. Capacity = 6.7 l. Height = 300 mm. Container material = PE. Depth = 520 mm. Product type = planter boxes. Can be used indoors and outdoors, with drainage provided on the inside. Double walled design protects plants from heat and cold. Temperature and weather resistant, UV resistant and impact resistant. Attractive eyecatcher. STORUS is a green oasis for your senses, and gives large rooms structure. STORUS exhibits a design language that distinguishes itself from standard, round and angular square plant containers otherwise found on the market. In terms of function STORUS blends garden sculpture, plant container and an item of seating It is made of polyethylene by using rotational moulding, and is UV, impact and weather resistant A wide range of accessories can be found below.

See full description
Specifications for Plant Container, STORUS VI, HxWxD 300 X 825 X 520mm, Charcoal Granite
  • Capacity
    6.7L
  • Product Type
    Planter Boxes
  • Colour
    Charcoal Granite
  • Supplied
    Assembled
  • Height
    300mm
  • Depth
    520mm
  • Width
    825mm
  • Applications
    Indoor and Outdoor Use
  • Container Material
    PE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome