Plant Container, TREVIA III, HxWxD 1100 X 570 X 570mm, Clay

Order Code: ZT2703821S

£729.99 Inc VAT (20%)


Description

Plant container, TREVIA III, HxWxD 1100 x 570 x 570 mm, clay. Supplied = assembled. Width = 570 mm. Application = outdoor, inside. Colour = clay. Capacity = 60 l. Height = 1100 mm. Container material = PE. Depth = 570 mm. Product type = planter boxes. Can be used indoors and outdoors, with drainage provided on the inside. Double walled design protects plants from heat and cold. Temperature and weather resistant, UV resistant and impact resistant. Attractive eyecatcher. DEGARDO has succeeded in reinterpreting the trapezoid with its TREVIA. Both visually and functionally. The solid, double walled construction allows versatile use indoors and outdoors. All planters are made of pure polyethylene (PE) using rotational moulding. The cavity between the outer wall and the area for the plant ensures the plant's root system is optimally protected against the effects of frost and heat. A wide range of accessories can be found below.

See full description
Specifications for Plant Container, TREVIA III, HxWxD 1100 X 570 X 570mm, Clay
  • Colour
    Clay
  • Product Type
    Planter Boxes
  • Capacity
    60L
  • Supplied
    Assembled
  • Height
    1100mm
  • Width
    570mm
  • Depth
    570mm
  • Container Material
    PE
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome