Plastic Pear Tree Branches Height 1120 mm Pack of 3 Blossom Colour Pink

Order Code: ZT4130422S

£89.99 Inc VAT (20%)


Description

Plastic pear tree branches, height 1120 mm, pack of 3, blossom colour pink. Product type = leafy plants. Overall height = 1120 mm. Colour of flowers = pink. Colour of leaves = green. Ideal for decorating your business premises, offices and spaces. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on their natural counterpart, decorative artificial branches. Liven up your decoration with these breathtakingly beautiful blossoming pear tree branches! A design modelled on their natural counterparts ensure that these branches, which come in a set of 3, will be a highlight in any room. Whether as an eyecatching feature on your reception desk, as an attractive addition to your own desk, or as a long lasting decorative element for your meeting room, the pear tree branches are always a great choice. Add moments of colour to your rooms!

See full description
Specifications for Plastic Pear Tree Branches Height 1120 mm Pack of 3 Blossom Colour Pink
  • Product Type
    Leafy Plants
  • Height
    1120mm
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome