Posy Pad 13cm 5"

Order Code: ZT4969184S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Oasis Posy Pad 13cm 5" Pre-cut round shapes Versatile for a range of uses Time and waste saving Rigid, strong & waterproof base Easy to flower and pin ribbon Depth of wet foam 3.2cm Depth of backing 2.1cm Total depth 5.3cm OASIS� Ideal Floral Foam Maxlife Provides a water source for fresh flowers Unique cell structure means flowers uptake water easily Quick saturation Low drainage Ideal density holds stems in place Maxlife supports excellent flower life Balanced pH levels helps flowers thrive Every batch tested against 7 quality standards Made in the UK

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Posy Pad 13cm 5"
  • Product Type
    Posy Pad
  • Diameter
    13cm