Rhapis Palm, Real Touch, In A Plastic Pot, Height 1550mm

Order Code: ZT2689490S

£309.99 Inc VAT (20%)


Description

Rhapis palm, real touch, in a plastic pot, height 1550 mm. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 1550 mm. Container = plastic pot. Container colour = black. Container height = 170 mm. Container diameter = 200 mm. Feature = real touch. High quality workmanship. Lovingly modelled on nature. Long-lasting, easy to care for, suitable for versatile use. This splendid rhapis palm makes an incredibly beautiful impression. Its appearance, which is lovingly modelled on its natural counterpart, means a second glance is needed to distinguish it from the original. Combined with a cover pot to suit your interior design, this plant will make an imposing highlight. Whether in your entrance area or in your business premises - this palm sets an accent anywhere it is placed, and will delight you.

See full description
Specifications for Rhapis Palm, Real Touch, In A Plastic Pot, Height 1550mm
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    1550mm
  • Container Diameter
    200mm
  • Container Colour
    Black
  • Container
    Plastic Pot
  • Features
    Real Touch
  • Container Height
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome