Sago Palm, Height Approx. 600mm, In A Plastic Pot With Earth

Order Code: ZT2704279S

£99.99 Inc VAT (20%)


Description

Sago palm, height approx. 600 mm, in a plastic pot with earth. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 600 mm. Container = plastic pot. Container colour = black. Container height = 130 mm. Container diameter = 150 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. A trendy eye-catcher This timelessly beautiful sago palm will bring you many years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this replica sago palm in a plastic pot a long lasting decorative favourite in your premises - whether placed on your desk, on your reception counter, or as a window decoration. The plant comes in a pot made of plastic, allowing you to place it in the cover pot that best suits your interior design.

See full description
Specifications for Sago Palm, Height Approx. 600mm, In A Plastic Pot With Earth
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    600mm
  • Container
    Plastic Pot
  • Container Diameter
    150mm
  • Container Colour
    Black
  • Colour of Leaves
    Green
  • Container Height
    130mm