Sanseveria, Green-Yellow, Height Approx. 900mm, In A Plastic Pot With Earth

Order Code: ZT2704332S

£159.99 Inc VAT (20%)


Description

Sanseveria, green-yellow, height approx. 900 mm, in a plastic pot with earth. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 900 mm. Container = plastic pot. Container colour = black. Container height = 165 mm. Container diameter = 175 mm. Colour of flowers = yellow green. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. A fascinating eyecatcher with high quality workmanship These particularly attractive sanseveria plants, which have been crafted with many details, make an impression with their timeless elegance. Lovingly modelled on their natural counterpart and featuring high quality workmanship, these evergreen eyecatchers made of plastic will be a highlight of your interior design. Long lasting, easy to care for and suitable for many different uses, they are sure to impress anyone who sees them - in your reception area, conference room or in the office. The plants come in an attractive pot made of plastic, to which you can add cover pots that best suit your interior design.

See full description
Specifications for Sanseveria, Green-Yellow, Height Approx. 900mm, In A Plastic Pot With Earth
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    900mm
  • Colour of Flowers
    Yellow Green
  • Container
    Plastic Pot
  • Container Diameter
    175mm
  • Container Colour
    Black
  • Container Height
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome