0
1
2
3

Set of 2 Decorative Artificial Plants Lemon & Orange Tree Decor 60cm

Order Code: ZT4184923S

£24.99 Inc VAT (20%)
£25.993.5% off


Description

Two-piece set: One lemon tree and one orange tree, bringing double the amount of nature into your home.Voluptuous plastic structure: Stable for extended use. Each faux tree come with 74 leaves and 9 fruits - realistic colour and natural texture that is indistinguishable from real plants.Plant pot included: The artificial trees are delivered ready to use. Cement soil for stability, looks real.Zero maintenance: No need to water or fertilise. Will not die or fade - stay green all year round. Simply wipe clean the plastic plantswith a damp AND DUSTER.Dimensions: 60cm, Pot: 11.5H x Φ12.5cm. Pre-assembled, just stretch the branches and leaves into place.

See full description
Specifications for Set of 2 Decorative Artificial Plants Lemon & Orange Tree Decor 60cm
  • Product Type
    Artificial Plants
  • Material
    Plastic
  • Height
    60cm
  • Colour
    Lemon & Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome