0
1
2
3

Set of 2 Decorative Artificial Plants Spiral Boxwood Tree for Decor 90cm

Order Code: ZT4184866S

£109.99 Inc VAT (20%)


Description

Set of two: Spiral boxwood tree design, with UV protection, these two fake plants bring a matching look into your home or outdoor.Plastic form: Decorative artificial plants are extremely stable, with inner metal wires to bend into shape. 1300 leaves with realistic colour and natural texture.Cement-filled plant pot included: Potted outdoor plants are delivered ready to use. Weighted bases so artificial plants stand steady in place.Easy to maintain: No need to watering or fertilise both outdoor artificial plants - they stay green all year round. Simply wipe clean with cloth.Dimensions: 90Hcm. Pot: Φ30 x 23Hcm. No assembly required.

See full description
Specifications for Set of 2 Decorative Artificial Plants Spiral Boxwood Tree for Decor 90cm
  • Colour
    Green
  • Product Type
    Artificial Plants
  • Height
    90cm
  • Material
    Plastic
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome