Small Olive Tree, Pack Of 2, With 7 Olives, Height 370mm, Natural Pot 115 X 85mm

Order Code: ZT2693588S

£119.99 Inc VAT (20%)


Description

Small olive tree, pack of 2, with 7 olives, height 370 mm, natural pot 115 x 85 mm. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 360 mm. Container = paper pot. Container colour = grey. Container height = 85 mm. Container diameter = 115 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. This set of 2 small olive trees with fruit makes a beautiful and elegant impression. Lovingly modelled on their natural counterparts, these replica plants need a second glance to distinguish them from the original. In an attractive pot made of natural materials, these replica plants are ready for use right away and will be a timeless highlight of your interior design. Whether as table decoration or on the reception counter - this Mediterranean favourite is suitable for different uses and will delight you for a long time to come.

See full description
Specifications for Small Olive Tree, Pack Of 2, With 7 Olives, Height 370mm, Natural Pot 115 X 85mm
  • Pack Quantity
    2
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    360mm
  • Container Height
    85mm
  • Container
    Paper Pot
  • Container Diameter
    115mm
  • Container Colour
    Grey
  • Colour of Leaves
    Green