Spruce Wreath with Artificial Snow Pack of 4 Outside 250 mm

Spruce Wreath with Artificial Snow Pack of 4 Outside 250 mm

Order Code: ZT4131502S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£64.398%

Currently unavailable

Description

Spruce wreath with artificial snow, pack of 4, outside Ø 250 mm. Colour of leaves = green. Model = with artificial snow. Diameter = 250 mm. Ideally suited as Christmas decorations. Can be decorated in different ways, and perfect for Advent. Easy to care for, does not shed needles and is hardwearing. This pretty spruce wreath with cones allows you to lend a Christmas spirit to your office or practice with ease. The wreath comes to you in a set of 4, and is highly detailed, with the high quality materials making it look like the real thing. This artificial wreath made of spruce twigs was crafted from a large number of individual branches, and the artificial snow lends it an authentic appearance. The pine cones add to the natural look. Whether in the office, a doctor's surgery or in the reception room - this spruce wreath in a set of 4 made of artificial materials will provide an eyecatching decoration. Because the materials are hardwearing, it is suitable for use over and over again.

See full description
Specifications for Spruce Wreath with Artificial Snow Pack of 4 Outside 250 mm
  • Colour of Leaves
    Green
  • Pack Quantity
    4
  • Product Type
    Spruce Wreath

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome