Swiss Cheese Plant On A Ball Of Moss, Ø280mm, HxW 800 X 1200mm, With Wire To Hang It Up

Order Code: ZT2699253S

£439.99 Inc VAT (20%)


Description

Swiss cheese plant on a ball of moss, 280 mm, HxW 800 x 1200 mm, with wire to hang it up. Supplied = assembled. Product type = succulents/table decorations/hanging baskets. Overall height = 800 mm. Container diameter = 280 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. This unique Swiss cheese plant makes an incredible beautiful impression as a hanging arrangement Lovingly modelled on its natural counterpart, a second glance is needed to distinguish this replica Swiss cheese plant from the original. Whether in your reception area or your business premises - this Swiss cheese plant is a showpiece that is suitable for different uses and that will delight you and your visitors every time you see it. The plant on a ball of moss is supplied complete with a wire for hanging it up, making it ready for immediate use.

See full description
Specifications for Swiss Cheese Plant On A Ball Of Moss, Ø280mm, HxW 800 X 1200mm, With Wire To Hang It Up
  • Supplied
    Assembled
  • Overall Height
    800mm
  • Container Diameter
    280mm
  • Colour of Leaves
    Green