Tufted Airplant, Orange, In A Plastic Pot, Height 1050mm

Order Code: ZT2689589S

£139.99 Inc VAT (20%)


Description

Tufted airplant, orange, in a plastic pot, height 1050 mm. Supplied = assembled. Product type = flowering plants. Overall height = 1050 mm. Container = plastic pot. Container colour = black. Container height = 140 mm. Container diameter = 180 mm. Colour of flowers = orange. High quality workmanship. Lovingly modelled on nature. Long-lasting, easy to care for, suitable for versatile use. An artificial indoor plant, the tufted airplant features tropical blooms - and will be an imposing eyecatcher for your conference room or reception area The high quality and true to nature appeal, along with its suitability for different uses, make this artificial plant a long lasting decorative favourite. The plant comes in a simple plastic pot, allowing you to place it in the cover pot that best suits your interior design.

See full description
Specifications for Tufted Airplant, Orange, In A Plastic Pot, Height 1050mm
  • Product Type
    Flowering Plants
  • Supplied
    Assembled
  • Container
    Plastic Pot
  • Colour
    Black
  • Overall Height
    1050mm
  • Container Height
    140mm
  • Colour of Flowers
    Orange
  • Container Diameter
    180mm
  • Container Colour
    Black