White Round Bowl - Oasis Sec Floral Foam 16 x 4cm

White Round Bowl - Oasis Sec Floral Foam 16 x 4cm

Order Code: ZT4971668SCopy

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Oasis White Round Bowl - OASIS� SEC Floral Foam 16 x 4cm Pre-cut block shape One third of a standard size brick L:16 x W:9cm White round plastic bowl OASIS� SEC Dry Floral Foam For artificial and dried flowers Density that holds stems for permanent displays Water resistant - use indoors or outdoors Fire retardant Can be easily pinned, glued or sprayed with colour Typical Uses Create ready-to-go table designs with dried or artificial flowers. Create permanent designs that can be hired out and reused.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for White Round Bowl - Oasis Sec Floral Foam 16 x 4cm
  • Colour
    White
  • Material
    Plastic
  • Shape
    Round
  • Dimensions
    16 x 4cm