3 PCs U-Shaped Floating Shelves Wall Mount Bookshelf for Bedroom Kitchen, White

Order Code: ZT3347689S

£36.99 Inc VAT (20%)


Description

THREE-PIECE FLOATING SET: Separate pieces, you can fix them to any position on your wall. Great for the kitchen, living room, bedrooms, stairway - wherever. Highlights walls whilst saving space.HIGH SIDES: Hard for things to fall off the edge - also acts as a leaning place for books and similar-sized pieces.STRUDY STRUCTURE: MDF formation for full support, melamine finish is protective and smooth. Pure colour blends in your walls easily.WALL SHELVING DIMENSIONS: 18H x 80L x 18Wcm. Minimum floor to wall height: 120cm.MAXIMUM LOAD 5KG PER SHELF. EASY TO SET UP.

See full description
Specifications for 3 PCs U-Shaped Floating Shelves Wall Mount Bookshelf for Bedroom Kitchen, White
  • Material
    MDF
  • Shape
    U-Shaped
  • Product Type
    Floating Shelves
  • Colour
    White
  • No. of Shelves
    3
  • Mounting Type
    Wall Mount
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome