Basoni 2 Drawer Wide Bedroom Chest Scandinavian White Oak Legs

Order Code: ZT4280667S

£339.99 Inc VAT (20%)


Description

Modern Stylish Bedside Table With Drawers
A stylish, retro-inspired chest with two drawers in an immaculate matt white lacquered finish, with complementary tapered oak finish legs and recessed handles to provide easy opening. The sleek Scandinavian feel fits beautifully with any decor.
Immaculate matt white lacquered finish
Tapered oak finish legs
Two drawers

Finish: Matt White Lacquer with Oak Effect Detailing
Material: Lacquered MDF

Dimensions: 35cm D x 45cm W x 47cm H

See full description
Specifications for Basoni 2 Drawer Wide Bedroom Chest Scandinavian White Oak Legs
  • Number of Drawers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome