Cortan 1 Door, 1 Drawer Bedside Cabinet

Order Code: ZT4279529S

£149.99 Inc VAT (20%)


Description

Generous storage space in this antique finish bedside with 1 drawer and useful cupboard storage, door can be fixed either left or right handle.
solid pine
antique wax finish with exposed black hardware
classic mexican design
real dovetail joint on drawers
easy to assemble

Dimensions:

Height - 64cm

Width - 45cm

Depth - 35cm

. Distressed Solid Waxed Light Pine

Dimensions:

Height - 64cm

Width - 45cm

Depth - 35cm

See full description
Specifications for Cortan 1 Door, 1 Drawer Bedside Cabinet
  • Height
    64cm
  • Product Type
    Bedside Cabinet
  • Depth
    35cm
  • Width
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome