Coson Grey 3'0" Slatted Lowend Bedstead

Order Code: ZT4280112S

£379.99 Inc VAT (20%)


Description

Corona Grey Premium Washed & Waxed Pine
Responsibly Sourced
Single
Width 100cm, Depth 201.5cm, Height 100cm
Flat Packed

See full description
Specifications for Coson Grey 3'0" Slatted Lowend Bedstead
  • Depth
    201.5cm
  • Colour
    Grey
  • Size
    Single
  • Width
    100cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome