Kiddie 1 Bedside Table Orange Handles

Order Code: ZT4280308S

£339.99 Inc VAT (20%)


Description

Perfect for all age groups, finished in light oak and stunning white high gloss. This handy I door mobile chest with open shelf fits perfectly under matching desk unit.

Size in mm: W 456 x H 635 x D 456 mm
Laminated board (resistant to damage and scratches, moisture and high temperature)
High gloss finish on fronts
Handles comes in 4 different colours
Easy self assembly
Decorative gently rounded MDF mouldings
Assembled Weight (kg) : 21
Number of boxes: 1

Size W 456 x H 635 x D 456 mm

Size W 456 x H 635 x D 456 mm

See full description
Specifications for Kiddie 1 Bedside Table Orange Handles
  • Material
    Laminated Board
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome