Kiddie 1 Drawer Bedside Cabinet Lilac Handles

Order Code: ZT4280642S

£249.99 Inc VAT (20%)


Description

1 drawer bedside cabinet in light oak and white high gloss with lilac handles. This neutral and functional kids collection is perfect for all age groups, finished in light oak and stunning white high gloss. Nice compact small 1 drawer bedside with open shelf for magazines. Size in mm: W 456 x H 422 x D 402 mm
Laminated board (resistant to damage and scratches, moisture and high temperature)
High gloss finish on fronts
Handles comes in 4 different colours
Easy self assembly
Decorative gently rounded MDF mouldings
Assembled Weight (kg) : 17
Number of boxes: 1

Dimensions: D402xH422xW456mm

Dimensions: D402xH422xW456mm

See full description
Specifications for Kiddie 1 Drawer Bedside Cabinet Lilac Handles
  • Material
    Laminated Board
  • Product Type
    Bedside Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome